Ww Type 1 Straight Section

Item #: 160832

Cat #: F1212G120H

UPC: 783510167516

Sign In or Register to view pricing and more.
Documents & Guides
Ww,tp1,straight Section,hinged, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 12.00x12.00x120.00, Material/finish: Steel/gray

Overview

Ww,tp1,straight Section,hinged, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 12.00x12.00x120.00, Material/finish: Steel/gray
Also known as: 783510167516, F1212G120H

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Width: 12 in
IP/NEMA Rating: IP30
Number of Knockouts: 0
Length: 120 in
Color: Gray
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)