This product has been discontinued.
Uninterruptible Power Supply, 1000VA, 600W, 120VAC
Item #: 160828
Cat #: BR1000G
UPC: 731304278788
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 1000 Volt Amps, 600 Watts, 120 Volt Input / Output, Interface Port USB
Overview
Uninterruptible Power Supply, 1000 Volt Amps, 600 Watts, 120 Volt Input / Output, Interface Port USB
Also known as: 731304278788, BR1000G
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Volt Amps: | 1kVA |
Wattage: | 600 |
Volt Amps: | 1kVA |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)