Disconnect Switch, Fusible, 200A, 600VAC, Rod Operated, Class J

Item #: 1608031

Cat #: 1494U-J200-CR-LA-M

UPC: 194033083977

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 200 Amp, 600 Volt AC, Rod Operated, 19 Inch, Painted Metal Handle

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 200 Amp, 600 Volt AC, Rod Operated, 19 Inch, Painted Metal Handle
Also known as: 194033083977, 1494U-J200-CR-LA-M

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Mounting: Panel
Poles: 3
Length: 19 in
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Panel
Length: 19 in
Volts AC: 600
Amps: 200
Poles: 3
Class: J

Customer Reviews

No reviews for this product
(0)