4' 15W T8 LED Lamp, 35K

Item #: 1607878

Cat #: LED15T8L48FGIS835SUBG9

UPC: 046135406409

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 15 Watt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 3500K, 100-277 & 347V, Standard Case Qty: 25 *Sylvania Part # 40640*

Overview

SubstiTUBE LED Lamp, 15 Watt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 3500K, 100-277 & 347V, Standard Case Qty: 25 *Sylvania Part # 40640*
Also known as: 046135406409, LED15T8L48FGIS835SUBG9

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)