LED Downlight, 6", 22 Watt, 1000 Lumen, Selectable CCT, with Speaker, 120V
Item #: 1607806
Cat #: J6AI-DC-10LM-TUWH-90CRI-120-CWH-JBL-SPKR
UPC: 193048054569
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Downlight, 6 Inch, 22 Watt, 1000 Lumen, Tunable Color Temperature from 2700K to 5000K, 90 CRI, with Built-In JBL Speaker, 120 Volt, Clear Alzak, White Trim Ring
Overview
LED Downlight, 6 Inch, 22 Watt, 1000 Lumen, Tunable Color Temperature from 2700K to 5000K, 90 CRI, with Built-In JBL Speaker, 120 Volt, Clear Alzak, White Trim Ring
Juno AI integrates three advanced technologies – Juno LED lighting, a JBL speaker and Amazon Alexa built-in – into a single, centrally located downlight that easily converts any house into a fully functional smart home.
Also known as: 193048054569, J6AI-DC-10LM-TUWH-90CRI-120-CWH-JBL-SPKR
Specifications
Lumens: | 1000 |
Mounting: | Recessed |
Volts AC: | 120 |
Color: | White, Clear Alzak |
Wattage: | 22 |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Lumens: | 1000 |
Volts AC: | 120 |
Wattage: | 22 |
Light Technology: | LED |
Color Temperature: | Selectable |
Mounting: | Recessed |
Color: | White, Clear Alzak |
Diameter: | 6 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)