Eddy Current Probe, Driver, for 9m, (29.53') Total length, 25.4mm Tip

Item #: 1607726

Cat #: 1442-DR-2590

UPC: 885630247632

Documents & Guides
Eddy Current Probe, Driver, for 9 m, (29.53 Foot) Total length, 25.4 Probe Tips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eddy Current Probe, Driver, for 9 m, (29.53 Foot) Total length, 25.4 Probe Tips
Also known as: 885630247632, 1442-DR-2590

Specifications

Length: 9 m
Type: Driver, Eddy Current Probe
Diameter: 25.400 mm
Length: 9 m
Diameter: 25.400 mm
Type: Driver, Eddy Current Probe

Customer Reviews

No reviews for this product
(0)