This product may not be available in all locations.
2
more
Transfer Switch, Non-Fused, 30A, 240VAC, 250VDC, 3P, NEMA 1
Item #: 160765
Cat #: DTU321
UPC: 785901174530
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Non-Fused, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Overview
Transfer Switch, Non-Fused, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Also known as: 785901174530, DTU321
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)