
LED Site Lighter
Item #: 1607596
Cat #: SLPM24L
UPC: 765364939617
Documents & Guides
ATASLPM24LT545K AREA LIGHTER 160W/24K LUMENS/ TYPE 5/4500K
Sign In or Register to view pricing and more.
Overview
ATASLPM24LT545K AREA LIGHTER 160W/24K LUMENS/ TYPE 5/4500K
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. The die cast aluminum housing utilizes external airflow fins to allow for greater heat dissipation. The easy access driver compartment is a thermally independent compartment, separate from LED generated heat, for cooler operation and longer driver life. For quick and easy installation onto any pole style, utilize the Universal Bracket System. The System is designed to save you time and ensure that you can replace the fixture, not the pole. dissipation. The easy access driver compartment is a thermally independent compartment, separate from LED generated heat, for cooler operation and longer driver life.
Also known as: 765364939617, SLPM24L
Specifications
Wattage: | 160 |
Color Temperature: | 4500 (Cool White) |
Light Technology: | LED |
Wattage: | 160 |
Light Technology: | LED |
Color Temperature: | 4500 (Cool White) |
Customer Reviews
No reviews for this product
(0)