Adapter Cone

Item #: 160722

Cat #: 25645

UPC: 783310256458

Sign In or Register to view pricing and more.
Documents & Guides
Adapter Cone, Conduit Diameter: 3" - 4"

Overview

Adapter Cone, Conduit Diameter: 3" - 4"
3 to 4 Cone adapter
Also known as: 783310256458, 25645

Specifications

Type: Adapter
Diameter: 3 in, 3 1/2 in, 4 in
Type: Adapter
Diameter: 3 in, 3 1/2 in, 4 in

Customer Reviews

No reviews for this product
(0)