Servo Motor, Low Inertia, 240VAC, 100mmFrame, 2300RPM, C Winding, 24VDC Brake

Item #: 1607014

Cat #: VPL-A1003C-PJ14AA

UPC: 887172579523

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, C Winding, 2300 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake,

Overview

VPL Low Inertia Motors, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, C Winding, 2300 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake,
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A1003C-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 2500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172579523, VPL-A1003C-PJ14AA

Specifications

Volts DC: 24
Type: Servo Motor
Volts AC: 240
RPM: 2300
Volts DC: 24
Volts AC: 240
Type: Servo Motor
RPM: 2300

Customer Reviews

No reviews for this product
(0)