Chase Nipple, 3", Die Cast Zinc

Item #: 160663

Cat #: 1672

UPC: 050169016725

Sign In or Register to view pricing and more.
Chase Nipple, 3 In Trade Size, Die Cast Zinc

Overview

Chase Nipple, 3 In Trade Size, Die Cast Zinc
Also known as: 050169016725, 1672

Specifications

Diameter: 3 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)