LED TT5 Lamp, 17W, 3000K, 2350 Lumen, 120V

Item #: 1606466

Cat #: LED17TT5/DL/FG/830/SUB/G8

UPC: 046135401008

Documents & Guides
SubstiTUBE LED TT5 Lamp, 17 Watt, 3000K, 2350 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40100*
Sign In or Register to view pricing and more.

No associated products found.

Overview

SubstiTUBE LED TT5 Lamp, 17 Watt, 3000K, 2350 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40100*
Also known as: 046135401008, LED17TT5/DL/FG/830/SUB/G8

Specifications

Shape: PL-L (Twin Tube Long)
Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2350
Wattage: 17
Material: Glass
Length: 22.500 in
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Type: Ballast Compatible (Type A)
Shape: PL-L (Twin Tube Long)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Length: 22.500 in
Dimmable: No
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Lumens: 2350
Material: Glass
Light Technology: LED
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)