Fuse, Class L, 1600A, 600VAC, 300VDC, Time Delay, Current Limiting
Item #: 160644
Cat #: A4BY1600
UPC: 782001939205
Sign In or Register to view pricing and more.
Overview
Fuse, Class L, 1600 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Also known as: 782001939205, A4BY1600
Specifications
Speed: | Time Delay, Slow Blow |
Class: | L |
Amps: | 1600 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Bolt On |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Speed: | Time Delay, Slow Blow |
Amps: | 1600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Class: | L |
Volts AC: | 600 |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)