6" Downlight, 14.5W, 1600L, 3000K, 120V

Item #: 1606347
Cat #: CR6T-1600L-30K-12-E26GU24
UPC: 849665023463
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, CRT Series, 6", 21W, 1600 Lumens, 3000K, 120V, E26 Base

Overview

LED Downlight, CRT Series, 6", 21W, 1600 Lumens, 3000K, 120V, E26 Base
Also known as: 849665023463, CR6T-1600L-30K-12-E26GU24

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 21
Lumens: 1600
Color Temperature: 3000 (Warm White)
Lumens: 1600
Wattage: 21

Customer Reviews

No reviews for this product
(0)