LED Wrap, 4', 32 Watt, 3500 Lumen, 4000K, 120-277V

Item #: 1606199

Cat #: 4WP3040C

UPC: 080083858361

Documents & Guides
LED Wrap Utility Light, 4 Foot Linear, Prismatic Lens, 32 Lumen, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap Utility Light, 4 Foot Linear, Prismatic Lens, 32 Lumen, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming
The Metalux WP utility LED wrap light is a DLC compliant fixture designed to retrofit and replace fluorescent wraparounds.
Also known as: 080083858361, 4WP3040C

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 4 in, 48 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 32
Lumens: 3500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 in, 48 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)