Power Center, 10KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 160617

Cat #: P48G11S10P

UPC: 786680140211

Sign In or Register to view pricing and more.
Documents & Guides
Power Center, 10 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2040 Bolt In Primary, BR250 Secondary Breaker, NEMA 3R

Overview

Power Center, 10 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2040 Bolt In Primary, BR250 Secondary Breaker, NEMA 3R
Also known as: 786680140211, P48G11S10P

Specifications

Circuits: 12
Mounting: Surface
Phase: 1
Amps: 40
Volt Amps: 10kVA
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Circuits: 12
Phase: 1
Volt Amps: 10kVA
Primary Voltage: 480
Mounting: Surface
Amps: 40
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)