LED Undercabinet Light, 36", Selectable CCT, 120V, White

Item #: 1605721

Cat #: HU1136D9SP

UPC: 080083876020

Documents & Guides
LED Undercabinet Light, 36 Inch, 15.5 Watt, 1125 Lumen, Selectable CCT, 120V, White, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Light, 36 Inch, 15.5 Watt, 1125 Lumen, Selectable CCT, 120V, White, Dimmable
Also known as: 080083876020, HU1136D9SP

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 3 ft, 36 in
Color: White
Wattage: 15.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Length: 3 ft, 36 in
Wattage: 15.500
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)