ETN XBPT4FBEL24 Fuse Terminal Block

Item #: 160570

Cat #: XBPT4FBEL24

UPC: 782116905737

Sign In or Register to view pricing and more.
Documents & Guides
6.2MM SPRING CLIP TB 28-8AWG

Overview

6.2MM SPRING CLIP TB 28-8AWG
Also known as: 782116905737, XBPT4FBEL24

Specifications

Mounting: DIN Rail
Color: Black
Poles: 1
Family / Style: XB
Amps: 6.300
Size: 6.200 mm
Allowable Gauge Range: 24 - 10
Amps Range: 3.500 - 8.100
Volts DC Range: 250 - 300
Volts AC Range: 250 - 300
Mounting: DIN Rail
Poles: 1
Amps: 6.300
Allowable Gauge Range: 24 - 10
Volts DC Range: 250 - 300
Color: Black
Family / Style: XB
Size: 6.200 mm
Amps Range: 3.500 - 8.100
Volts AC Range: 250 - 300

Customer Reviews

No reviews for this product
(0)