
4' 10W T8 LED Lamp, 40K
Item #: 1605613
Cat #: 10T8/COR/48-840/IF16/G-10/1
UPC: 046677553234
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips P/N 553230, 12NC 929001991734. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts or LED Drivers***
Overview
LED Lamp, 10W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips P/N 553230, 12NC 929001991734. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts or LED Drivers***
Also known as: 046677553234, 10T8/COR/48-840/IF16/G-10/1
Specifications
Wattage: | 10 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 1600 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Wattage: | 10 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Lumens: | 1600 |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)