Winchester 4 Light Trestle, Bronze

Item #: 1605561

Cat #: 60-6424

UPC: 045923664243

Sign In or Register to view pricing and more.
Winchester - 4 Light Island Pendant with Aged Wood - Bronze Finish

Overview

Winchester - 4 Light Island Pendant with Aged Wood - Bronze Finish
The Winchester 60-6424 island light is comprised of metal and wood for an industrial-farmhouse design. The aged wood slats are held together with metal bands and knob details. The canopy, chain and hardware are all Finished in a soft Bronze creating the perfect balance with the natural elements of this country-inspired fixture. Pair this with Edison-style bulbs for a true vintage look.
Also known as: 045923664243, 60-6424

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)