415W Solar Module, 144 Cell, Silver on White

Item #: 1605505

Cat #: Q.PEAK-DUO-L-G8-415

UPC:

415 Watt Solar Module, Q.PEAK-DUO-G8 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 81.88" x 40.55" x 1.37", 54.04 lbs, Silver on White
Sign In or Register to view pricing and more.

No associated products found.

Overview

415 Watt Solar Module, Q.PEAK-DUO-G8 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 81.88" x 40.55" x 1.37", 54.04 lbs, Silver on White
The Q.Peak DUO-G7 solar module from Q CELLS impresses thanks to innovative Q.ANTUM DUO Technology, which enables particularly high performance on a small surface area. Q.ANTUM's world-record cell concept has now been combined with state-of-the-art circuitry, half cellls and a six busbar design, acheiving outstanding performance under real conditions - both with low-intensity solar radiation and on hot, clear summer days.
Also known as: Q.PEAK-DUO-L-G8-415

Specifications

Wattage: 415
Volts DC: 1000
Depth: 1.380 in
Color: Silver on White
Length: 81.900 in
Width: 40.550 in
Weight: 54.010 lbs
Family / Style: Q.PEAK-DUO-L-G8.2
Number of Cells: 144
Wattage: 415
Depth: 1.380 in
Length: 81.900 in
Weight: 54.010 lbs
Number of Cells: 144
Volts DC: 1000
Color: Silver on White
Width: 40.550 in
Family / Style: Q.PEAK-DUO-L-G8.2

Customer Reviews

No reviews for this product
(0)