415W Solar Module, 144 Half Cell, Silver on White

Item #: 1605504

Cat #: Q.PEAK-DUO-L-G7-415

UPC:

Sign In or Register to view pricing and more.
415 Watt Solar Module, Q.PEAK DUO L-G7 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.33" x 39.37" x 1.37" (Including Frame), 51.8 lbs., Silver on White

Overview

415 Watt Solar Module, Q.PEAK DUO L-G7 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.33" x 39.37" x 1.37" (Including Frame), 51.8 lbs., Silver on White
The Q.PEAK DUO-G7 is our monocrystalline solar module with power classes of up to 335 Wp and an excellent efficiency of up to 20.2 %. Q.PEAK DUO-G7 solar modules provide excellent and reliable yields thanks to the new generation of the unrivalled Q.ANTUM DUO solar cell concept, which is now combined with state-of-the-art circuitry and 12-busbar cell design. The black Q.ANTUM DUO half-cells in the Q.PEAK DUO-G7 lend even the most exclusive building a refined look. Our Q CELLS yield security guarantees reliable electricity production over the entire life cycle of your solar installation. Thanks to integrated Q CELLS Anti LID Technology preventing light-induced degradation (LID), which can reduce system performance drastically – or almost totally – the Q.PEAK DUO-G7 eliminates slumps in yield. In contrast, conventional monocrystalline solar modules without Anti LID Technology lose much of their initial power through normal insolation.
Also known as: Q.PEAK-DUO-L-G7-415

Specifications

Wattage: 415
Width: 39.400 in
Length: 79.300 in
Weight: 50.700 lbs
Depth: 1.380 in
Color: Silver on White
Family / Style: Q.PEAK-DUO-L-G7.2
Volts DC: 1500
Number of Cells: 144
Wattage: 415
Length: 79.300 in
Depth: 1.380 in
Family / Style: Q.PEAK-DUO-L-G7.2
Number of Cells: 144
Width: 39.400 in
Weight: 50.700 lbs
Color: Silver on White
Volts DC: 1500

Customer Reviews

No reviews for this product
(0)