![400W Solar Module, 144 Half Cell, Black/Aluminum 400W Solar Module, 144 Half Cell, Black/Aluminum](https://rexel-cdn.com/products/q.jpg?i=2AD2863A-F18C-4E7E-9B79-02B5D465CB41&f=420)
400W Solar Module, 144 Half Cell, Black/Aluminum
Item #: 1605498
Cat #: Q.PEAK-DUO-L-G6-400
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 Watt Solar Module, Q.PEAK DUO L-G6 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 81.88" x 40.55" x 1.37" (Including Frame), 54.01 lbs., Black/Aluminum
Overview
400 Watt Solar Module, Q.PEAK DUO L-G6 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 81.88" x 40.55" x 1.37" (Including Frame), 54.01 lbs., Black/Aluminum
The Q.ANTUM DUO Technology combines cutting edge advancements in cell separation technology with round wires – reducing both electrical and optical losses, respectively. This is achieved by halving the current passing through each cell and making use of incident light more effectively. Q.ANTUM DUO not only increases nameplate power, but also improves reliability. Anti LID / LeTID ensure low initial degradation and the half-cell design minimises cell stress reducing the potential for micro cracks in the field. This is backed by improved guaranteed initial and yearly degradation ensuring the highest energy yields. Combined with Q CELLS award winning Q.ANTUM cell technology, Q.PEAK DUO and Q.PEAK DUO BLK are the modules with the highest power available at a reasonable price, maximising energy yields and ensuring low LCOE.
Also known as: Q.PEAK-DUO-L-G6-400
Specifications
Wattage: | 400 |
Depth: | 1.380 in |
Color: | Silver on White |
Length: | 81.890 in |
Weight: | 54.000 lbs |
Width: | 40.550 in |
Family / Style: | Q.PEAK-DUO-L-G6.2 |
Volts DC: | 1500 |
Number of Cells: | 144 |
Wattage: | 400 |
Color: | Silver on White |
Weight: | 54.000 lbs |
Family / Style: | Q.PEAK-DUO-L-G6.2 |
Number of Cells: | 144 |
Depth: | 1.380 in |
Length: | 81.890 in |
Width: | 40.550 in |
Volts DC: | 1500 |
Customer Reviews
No reviews for this product
(0)