EvoKit Click LED Retrofit Kit 2x2', 3.2KL/4000K

Item #: 1605321

Cat #: 520254

UPC: 781087157992

Sign In or Register to view pricing and more.
Documents & Guides
EvoKit Click LED Retrofit Kit, 2 Ft. x 2 Ft., 25 Watt, 120-277V, 3,200 Lumens, Color Temperature: 4000K, 0-10V Dimming *Philips Part # 520254*

Overview

EvoKit Click LED Retrofit Kit, 2 Ft. x 2 Ft., 25 Watt, 120-277V, 3,200 Lumens, Color Temperature: 4000K, 0-10V Dimming *Philips Part # 520254*
The Philips EvoKit LED Retrofit Kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LEDCompatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling with its architectural styling without the need to actually break the ceiling plenum.
Also known as: 781087157992, 520254

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 25
Lumens: 3200
Length: 2 ft
Width: 2 ft
Color Temperature: 4000 (Cool White)
Lumens: 3200
Width: 2 ft
Wattage: 25
Length: 2 ft

Customer Reviews

No reviews for this product
(0)