PILOT LIGHT 120V

Item #: 16053

Cat #: 9001JT38R29

UPC: 785901026778

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001JT38R29 PILOT LIGHT 120V

Overview

SQD 9001JT38R29 PILOT LIGHT 120V
Also known as: 785901026778, 9001JT38R29

Specifications

Mounting: Panel
Color: Red
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Standards: California Proposition 65
Color: Red
Shape: Round

Customer Reviews

No reviews for this product
(0)