Bare Copper, SD, 2 AWG, 7 STR, 125' Reel

Item #: 16052

Cat #: BARESD27STR125RL

UPC: 884842008895

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 2 AWG, 7 Strand, 125 Foot Reel

Overview

Bare Copper, Soft Drawn, 2 AWG, 7 Strand, 125 Foot Reel
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842008895, BARESD27STR125RL, Str

Specifications

Length: 125 ft
Gauge: 2
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 125 ft
Conductors: 1
Stranding: Stranded
Gauge: 2
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)