Dimming Ballast, 1-Lamp, 42W, Studded

Item #: 160509

Cat #: EC3DT442KU1S

UPC: 027557636773

Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded
Lutron® LUTEC3DT442KU1S EcoSystem® compact ballasts provide high performance dimming for any compact fluorescent application, including within an EcoSystem® lighting control System. EcoSystem® compact ballasts offer 100% to 5% dimming, providing both energy savings and lighting flexibility.
Also known as: 027557636773, EC3DT442KU1S

Specifications

Wattage: 42
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 42
Color: White
Light Technology: Fluorescent
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)