Variable Frequency Drive 3PH, 480V, 10/15Hp

Item #: 1605073

Cat #: ACS580-01-023A-4

UPC:

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, Normal Duty: 15 Hp, Heavy Duty: 10 Hp, Normal Duty: 23 Amp, Heavy Duty: 14 Amp, Frame Size: R2: H: 19.80" W: 5.1" D: 9.41"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, Normal Duty: 15 Hp, Heavy Duty: 10 Hp, Normal Duty: 23 Amp, Heavy Duty: 14 Amp, Frame Size: R2: H: 19.80" W: 5.1" D: 9.41"
ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.
Also known as: ACS580-01-023A-4

Specifications

Phase: 3
Horsepower: 10, 15
Volts AC: 480
Type: General Purpose Drive
Family / Style: ACS580
Phase: 3
Volts AC: 480
Family / Style: ACS580
Horsepower: 10, 15
Type: General Purpose Drive

Customer Reviews

No reviews for this product
(0)