LED Track Light, 9.5 Watt, 897 Lumen, 120V, 3500K, Black

Item #: 1605044
Cat #: R600L-G2-35K-80CRI-PDIM-FL-BL
UPC: 661209611680
Sign In or Register to view pricing and more.
Documents & Guides
LED Track Light, 9.5 Watt, 897 Lumen, 120 Volt, 3500K, 80 CRI, Black, Flood

Overview

LED Track Light, 9.5 Watt, 897 Lumen, 120 Volt, 3500K, 80 CRI, Black, Flood
Also known as: 661209611680, R600L-G2-35K-80CRI-PDIM-FL-BL

Specifications

Type: Track Heads
Volts AC: 120
Color: Black
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 9.500
Type: Track Heads
Color: Black
Light Technology: LED
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)