Taper Nose In-Line Latching Male Connector, 500-750MCM, 690 Amp Max, Red
Item #: 160504
Cat #: 23L23-R
UPC: 078477998007
Sign In or Register to view pricing and more.
Taper Nose In-Line Latching Male Connector, 23 Series Single Pole Cam-Type Contact & Insulator, Crimped, 500-750MCM, 690 Amp Max - Red
Overview
Taper Nose In-Line Latching Male Connector, 23 Series Single Pole Cam-Type Contact & Insulator, Crimped, 500-750MCM, 690 Amp Max - Red
23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Male Connector, 500-750MCM, 690 Amp Max, Red
Also known as: 078477998007, 23L23-R
Specifications
Gender: | Male |
Color: | Red |
Amps: | 690 |
Material: | Neoprene |
Gender: | Male |
Amps: | 690 |
Color: | Red |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)