Terminal Block, Double Deck, Feed Through, 5.1mm, 20A, 600VAC/DC, Blue

Item #: 1605032

Cat #: 1492-PD3-B

UPC: 889508622156

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, Feed Through, 5.1 mm, 28 AWG - 12 AWG, 20 Amp, 600 Volt AC/DC, Blue, 50 per Pack

Overview

Terminal Block, Double Deck, Feed Through, 5.1 mm, 28 AWG - 12 AWG, 20 Amp, 600 Volt AC/DC, Blue, 50 per Pack
Also known as: 889508622156, 1492-PD3-B

Specifications

Type: Terminal Block, Double Deck
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Allowable Gauge Range: 28 - 12
Type: Terminal Block, Double Deck
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Blue
Volts DC: 600
Amps: 20
Allowable Gauge Range: 28 - 12

Customer Reviews

No reviews for this product
(0)