EV Charger Cable 25'

Item #: 1605006

Cat #: SE-EV-KIT-25J40-2

UPC:

Documents & Guides
40A, 240V SAE J1772 Level 2 EV Charger Cable, 25 Ft. Compatible with SolarEdge EV Charging Single Phase Inverters, ***Cable Only, Inverter Ordered Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

40A, 240V SAE J1772 Level 2 EV Charger Cable, 25 Ft. Compatible with SolarEdge EV Charging Single Phase Inverters, ***Cable Only, Inverter Ordered Separately***
SolarEdge's EV charging single phase inverter offers homeowners the ability to charge electric vehicles up to six times faster than a standard Level 1 charger through an innovative solar boost mode that utilizes grid and PV charging simultaneously. This product is the world's first EV charger with an integrated PV inverter. Reducing the hassle of installing separately a standalone EV charger and a PV inverter, the EV charging inverter eliminates the need for additional wiring, conduit and a breaker installation. By installing an EV charger that is integrated with an inverter, no additional dedicated circuit breaker is needed, saving space and ruling out a potential upgrade to the main distribution panel.Whether you own an EV now or just want to be EV-ready, future-proof your home with SolarEdge.
Also known as: SE-EV-KIT-25J40-2

Specifications

Length: 25 ft
Type: Cable
Amps: 40
Volts AC: 240
Length: 25 ft
Amps: 40
Type: Cable
Volts AC: 240

Customer Reviews

No reviews for this product
(0)