LED Module, 6", 15 Watt, 950 Lumen, 4000K, 120V

Item #: 1604944

Cat #: REL633-950L-DIMTR-120-40K-90-W-WH

UPC: 848070098714

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Module, 6 Inch, 4000K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim, Dimmable

Overview

LED Retrofit Module, 6 Inch, 4000K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim, Dimmable
Also known as: 848070098714, REL633-950L-DIMTR-120-40K-90-W-WH

Specifications

Lumens: 950
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Lumens: 950
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)