3 POLE HIGH DEN.

Item #: 16048

Cat #: 1492-GS3G030

UPC: 662072991770

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G030 3 POLE HIGH DEN.

Overview

AB 1492-GS3G030 3 POLE HIGH DEN.
Also known as: 662072991770, 1492-GS3G030

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 3
Poles: 3
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)