4' 12W T8 LED Lamp, 50K

Item #: 1604768

Cat #: 83882

UPC: 807154838820

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Linear Tube 48in 12W 5000K Type A Ballast Compatible Direct Fit Dimmable ProLED 120-277V (Ballast Dependent) 1850 Lumen 50000 hrs Medium Bi-Pin (G13) Base 82 CRI

Overview

LED T8 Linear Tube 48in 12W 5000K Type A Ballast Compatible Direct Fit Dimmable ProLED 120-277V (Ballast Dependent) 1850 Lumen 50000 hrs Medium Bi-Pin (G13) Base 82 CRI
High performance T8 Linear Bypass Lamps are energy efficient, long lasting replacements for traditional T8 and T12 fluorescent linear lamps
Also known as: 807154838820, 83882

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1850
Wattage: 12
Length: 4 ft, 48 in
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 12
Dimmable: Yes
Lumens: 1850
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)