
Push-In Wire Connectors, 4-Port, 50PK
Item #: 1604624
Cat #: MCPCS4
UPC: 050169994887
Documents & Guides
Push-In Wire Connectors, 4-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C, 50 Pack
Sign In or Register to view pricing and more.
Overview
Push-In Wire Connectors, 4-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C, 50 Pack
RACO's new code-compliant Shield-IT™ connector is for use in splicing the double jacketed control/signal conductor pairs in MC-PCS cable. The shielding wings provide the necessary separation between power and control conductors inside of the electrical box or enclosure, as per the NEC article 725.136(B) or 725.136(D). Its unique design lends to a quick, safe, and secure installation. Perfect for dimming control, low voltage lighting and smart building applications.
Also known as: 050169994887, MCPCS4
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)