MCB 489 1P C 3A ACDC
Item #: 1604484
Cat #: 2477840000
UPC: 050118492150
Documents & Guides
No Documents Available
MCB 489 1P C 3A ACDC
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
STL8 Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Am
Item #: 42381
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
MCB 489 1P C 3A ACDC
Also known as: 050118492150, 2477840000
Specifications
Volts DC: | 60 |
Volts AC: | 120, 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 3 |
Type: | Trip Curve C |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Volts DC: | 60 |
Mounting: | DIN Rail |
Amps: | 3 |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120, 277 |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)