Variable Speed Drive, Altivar Machine ATV340, 37kW/HD, 400VAC, 3PH, Ethernet

Item #: 1604387

Cat #: ATV340D37N4E

UPC: 785901752493

Variable Speed Drive, Altivar Machine ATV340, 37 kW Heavy Duty, 400 Volt AC, 3-Phase, Ethernet
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar Machine ATV340, 37 kW Heavy Duty, 400 Volt AC, 3-Phase, Ethernet
This Altivar 340 variable speed drive can feed 3-phase synchronous and asynchronous motors in open and closed loop control. Altivar Machine ATV340 drives are sized heavy duty as standard. It works at a rated power up to 37kW / 50hp and a rated voltage from 380V to 480V AC. ATV340 has been designed to meet the needs of applications for harsh environments, such as vibration, shock and non-conductive dust and where high temperature resistance up to 60 °C is needed. This product integrates Modbus serial line communication protocols as standard. This drive features multi-protocol Ethernet embedded, it consists of Ethernet IP and Modbus TCP communication interfaces. it weighs 28.4kg and its dimensions are, 213mm wide, 660mm high, 262mm deep. ATV340 incorporates functions and features suitable for the most common applications, including packaging, material handling, material working, hoisting. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions), IEC 60721-3, IEC 61508, IEC 13849-1. It is also CE, UL, CSA, and TÜV certified. Accessories and options (encoder interface modules, I/O expansion modules, communication modules, braking resistors, line chokes, additional EMC filters) are available with Altivar Machine ATV340 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV340 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS relating to environmental protection.
Also known as: 785901752493, ATV340D37N4E

Specifications

Wattage: 37 kW
Volts AC: 400
Standards: California Proposition 65
Amps: 74.500
Wattage: 37 kW
Standards: California Proposition 65
Volts AC: 400
Amps: 74.500

Customer Reviews

No reviews for this product
(0)