This product has been discontinued.

LED Slim Floodlight, 50 Watt, 4000K, 5700 Lumen, 120-277V
Item #: 1604360
Cat #: SLMFLD2A/050UNV840/WFDM/BZ
UPC: 046135611797
Documents & Guides
ValueLED™ Slim Floodlight, 50 Watt, 4000K, 5700 Lumen, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle Mounting *Sylvania Part #61179*
Sign In or Register to view pricing and more.
No associated products found.
Overview
ValueLED™ Slim Floodlight, 50 Watt, 4000K, 5700 Lumen, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle Mounting *Sylvania Part #61179*
The Slim Floodlight luminaires are lightweight, compact and designed for landscape, flood and signage applications.
Also known as: 046135611797, SLMFLD2A/050UNV840/WFDM/BZ
Specifications
Lumens: | 5700 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 5700 |
Wattage: | 50 |
Color: | Bronze |
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)