This product has been discontinued.
Fuse Block, Class R, 2-Pole, 1/10-30A, 600V,Box Lug Terminal w/Clip
Item #: 16042
Cat #: R60030-2CR
UPC: 051712147712
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Class R, 2-Pole, 1/10-30 Amp, 600 Volt, Screw Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Overview
Fuse Block, Class R, 2-Pole, 1/10-30 Amp, 600 Volt, Screw Terminal - Spring Clip Reinforced, Thermoplastic Base, Use with Bussmann LPS-RK, FRS-R, DLS-R & KTS-R.
Also known as: 051712147712, R60030-2CR
Specifications
Poles: | 2 |
Type: | Fuse Block |
Mounting: | Box Lug |
Material: | Thermoplastic |
Class: | R |
Volts AC: | 600 |
Poles: | 2 |
Mounting: | Box Lug |
Class: | R |
Type: | Fuse Block |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)