This product has been discontinued.
LED High Bay, 100 Watt, 13800 Lumen, 4000K, 120-277V
Item #: 1604168
Cat #: UFOHIBA1A/100UNVD840/WH
UPC: 046135611223
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED™ UFO High Bay, 100 Watt, 13800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61122*
Overview
ValueLED™ UFO High Bay, 100 Watt, 13800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61122*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135611223, UFOHIBA1A/100UNVD840/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 100 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)