Sequestr High-Amp External Disconnect Type 4 12, 54.00x20.00x18.00, Gray, Steel

Item #: 1604166

Cat #: AXD542018C

UPC: 783510365547

Documents & Guides
Sequestr High-Amp isolates disconnect increasing system safety during maintenance applications. This Sequestr High-Amp External Disconnect Type 4 12, AXD542018C item measures 54.00x20.00x18.00 inch with material of Steel color Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sequestr High-Amp isolates disconnect increasing system safety during maintenance applications. This Sequestr High-Amp External Disconnect Type 4 12, AXD542018C item measures 54.00x20.00x18.00 inch with material of Steel color Gray.
Isolate high-amp disconnect switches and breakers in the Sequestr external disconnect enclosure to mitigate arc flash incidents. Install on free-stand or floor-mount disconnect enclosures to reduce exposure to incoming power. When the disconnect handle is turned OFF, there is no live power on the load side cables passing through to the main enclosure. The Sequestr enclosure is sized for use with up to 800A cable operated disconnect switches or breakers dependent on NEC 430.10(B), and is designed to fit with bulletins A34, A35, A28, A21 and A4L3D main enclosures. Refer to installation manual for configuration mounting and hole pattern.
Also known as: 783510365547, AXD542018C

Specifications

Depth: 18 in
Color: Gray
Width: 20 in
Material: Steel
Height: 54 in
Finish: Powder Coated
Depth: 18 in
Width: 20 in
Height: 54 in
Color: Gray
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)