COVE NECK 1 LGT Outdoor Wall

Item #: 1604055

Cat #: 60-4953

UPC: 045923649530

Sign In or Register to view pricing and more.
Cove Neck - 1 Light 12" Wall Lantern with Clear Seed Glass - Textured Black Finish

Overview

Cove Neck - 1 Light 12" Wall Lantern with Clear Seed Glass - Textured Black Finish
The Cove Neck 60-4953 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully Finished in white, rustic bronze or textured black and complimented with clear seed Glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.
Also known as: 045923649530, 60-4953

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)