Drexel 1 LT 10" Outdoor Wall, Black

Item #: 1604054

Cat #: 60-5603

UPC: 045923656033

Sign In or Register to view pricing and more.
Drexel - 1 Light - 10" with Frosted Seed Glass - Stone Black Finish

Overview

Drexel - 1 Light - 10" with Frosted Seed Glass - Stone Black Finish
Nuvo's Drexel 1 light, 10 inch outdoor wall fixture is an elegant lighting solution for outside the home. Illuminate stoops, porches, and pathways with this wall mounted, stone black fixture. A single A19 bulb is featured inside the Frosted seeded Glass of this charming, metal fixture. Contemporary and elegant, Drexel adds style to the exterior of any home.
Also known as: 045923656033, 60-5603

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)