Drexel 1 LT 7" Outdoor Wall, Black

Item #: 1604053

Cat #: 60-5601

UPC: 045923656019

Sign In or Register to view pricing and more.
Drexel - 1 Light - 7" with Frosted Seed Glass - Stone Black Finish

Overview

Drexel - 1 Light - 7" with Frosted Seed Glass - Stone Black Finish
Nuvo's Drexel 1 light, 7 inch outdoor wall fixture is an elegant lighting solution for outside the home. Illuminate stoops, porches, and pathways with this wall mounted, stone black fixture. A single A19 bulb is featured inside the Frosted seeded Glass of this charming fixture. Contemporary and elegant, Drexel adds style to the exterior of any home.
Also known as: 045923656019, 60-5601

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, Black
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, Black
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)