Disconnect Switch, Fusible, NEMA 4X, 100A, 2P, 240VAC, Neutral

Item #: 160396

Cat #: H223NDS

UPC: 785901516514

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4X, 100 Amp, 2-Pole, 240 Volt AC, Factory Neutral, Stainless Steel

Overview

Disconnect Switch, Fused, NEMA 4X, 100 Amp, 2-Pole, 240 Volt AC, Factory Neutral, Stainless Steel
Also known as: 785901516514, H223NDS

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 100
Material: Stainless Steel
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)