2 X 4 LED EDGE LIT FLAT PANEL 75W 9375LMS 120/277V

Item #: 1603915

Cat #: MFPEL24-LED75DMVWH50

UPC: 713674293691

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 X 4 LED EDGE LIT FLAT PANEL 75W 9375LMS 120/277V WHITE 5000K

Overview

2 X 4 LED EDGE LIT FLAT PANEL 75W 9375LMS 120/277V WHITE 5000K
Also known as: 713674293691, MFPEL24-LED75DMVWH50

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 75
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 9375
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 75
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 9375

Customer Reviews

No reviews for this product
(0)