8' 21W T8 LED Lamp. 40K
Item #: 1603853
Cat #: KT-LED21T8-96P1S-840-D-CP
UPC: 843654110899
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Sign Tube, Single Sided, 96 Inch, 21 Watt, 2550 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Overview
LED Sign Tube, Single Sided, 96 Inch, 21 Watt, 2550 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 843654110899, KT-LED21T8-96P1S-840-D-CP
Specifications
Color Temperature: | 4000 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Shape: | T8 (Tubular) |
Length: | 8 ft, 96 in |
Material: | Plastic |
Lumens: | 2550 |
Color Rendering Index (CRI): | 80 |
Wattage: | 21 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Material: | Plastic |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Recessed Double Contact (R17d) |
Length: | 8 ft, 96 in |
Lumens: | 2550 |
Wattage: | 21 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)