330W Module, Q.PEAK-DUO-G5 Series, 120 Cell, Black on White

Item #: 1603732

Cat #: Q-PEAK-DUO-G5-330

UPC:

Documents & Guides
330 Watt, Q.PEAK-DUO-G5 Series, 120 Cell, Black on White, 1000 Volt DC, 41.23 lbs, 32MM Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

330 Watt, Q.PEAK-DUO-G5 Series, 120 Cell, Black on White, 1000 Volt DC, 41.23 lbs, 32MM Frame
The Q.ANTUM DUO Technology combines cutting edge advancements in cell separation technology with round wires – reducing both electrical and optical losses, respectively. This is achieved by halving the current passing through each cell and making use of incident light more effectively. Q.ANTUM DUO not only increases nameplate power, but also improves reliability. Anti LID / LeTID ensure low initial degradation and the half-cell design minimises cell stress reducing the potential for micro cracks in the field. This is backed by improved guaranteed initial and yearly degradation ensuring the highest energy yields. Combined with Q CELLS award winning Q.ANTUM cell technology, Q.PEAK DUO and Q.PEAK DUO BLK are the modules with the highest power available at a reasonable price, maximising energy yields and ensuring low LCOE.
Also known as: Q-PEAK-DUO-G5-330

Specifications

Wattage: 330
Volts DC: 1000
Length: 66.300 in
Width: 39.400 in
Family / Style: Q.PEAK-DUO-G5
Depth: 1.260 in
Color: Black on White
Number of Cells: 120
Wattage: 330
Length: 66.300 in
Family / Style: Q.PEAK-DUO-G5
Color: Black on White
Volts DC: 1000
Width: 39.400 in
Depth: 1.260 in
Number of Cells: 120

Customer Reviews

No reviews for this product
(0)