Compression Lug, 1-Hole, 3 AWG, Copper

Item #: 1603676

Cat #: YA3CLNT14

UPC: 781810498163

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 3 AWG, 1/4 Inch Stud, Copper

Overview

Compression Lug, 1-Hole, 3 AWG, 1/4 Inch Stud, Copper
Also known as: 781810498163, YA3CLNT14

Specifications

Material: Copper
Allowable Gauge Range: 3
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 3

Customer Reviews

No reviews for this product
(0)